This product requires certification to purchase.

Brass Drain Cover

ROHL®

Brass Drain Cover

  • Fast #
  • Part #RDC3143ULB
  • Item #7526791
  • Manufacturer Part #DC3143ULB
4.4 out of 5 Customer Rating
Brand image
ROHL®

Brass Drain Cover

  • Fast #
  • Part #RDC3143ULB
  • Item #7526791
  • Manufacturer Part #DC3143ULB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • To complete set, select from one of the below:|- Rohl drain body kits, including throat assembly: SDCI2, SDABS2/3,SDPVC2/3|- customer supplied drain body and Rohl drain throat assembly: DT105CI3, DT123ABS3, DT122ABS2| customer supplied drain body and Rohl drain throat assembly: DT105CI3,DT123ABS3, DT122ABS2
  • Refer to third party drain body specification sheet for appropriate size
  • Decorative cover with durable finish
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Unlacquered brass, French brass and satin unlacquered brass are living finishes which lead them to naturally age over time and develop a patina unique to its environment
  • Requires Certification
Dimensions & Measurements
Height
9/16 in
Length
5-5/32 in
Width
5-5/32 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Drain Component Type
Grate
Drain Type
Shower Drain
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape
Square
Warranty & Product Information
ASME
ASME A112.18.2
UPC
824438323520