Brass Handle in Matte Black
Brass Handle in Matte Black
Frequently Purchased Together
Product Details
Product Details
- For Eclissi™ kitchen faucets: EC56, EC55, EC60, EC65
- Solid finish colors, or mixed finish to complement any kitchen design
- Handle design complements the Eclissi™ bath collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Fits Model:
- EC56, EC60, EC65, Eclissi™ EC55
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov