Brass Mounting Kit for SLM02, SLM03, SLM05 and SLM06
Brass Mounting Kit for SLM02, SLM03, SLM05 and SLM06
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- SLM02, SLM03, SLM05, SLM06
- Faucet Part Type:
- Mounting Kit
- Installation Type:
- Ceiling Mount
- Material:
- Brass
- UPC:
- 824438319141