This product requires certification to purchase.

Brass Push-Pull Drain in Polished Nickel

ROHL®

Brass Push-Pull Drain in Polished Nickel

  • Fast #
  • Part #R0127DOFPN
  • Item #9378397
  • Manufacturer Part #0127DOFPN
4.3 out of 5 Customer Rating
Brand image
ROHL®

Brass Push-Pull Drain in Polished Nickel

  • Fast #
  • Part #R0127DOFPN
  • Item #9378397
  • Manufacturer Part #0127DOFPN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Universal sink drain with push control plug to fit every aesthetic
  • For use with sinks with overflow holes
  • Multiple finishes available to match your design aesthetic
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Slotted with overflow holes - Not for sinks with no overflow
  • 6 in tailpiece
  • 2 in max. sink thickness
  • Drainage plug closes and opens by push operation
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Drain Body Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438588448