This product requires certification to purchase.

Brass Stainless Steel Disposal Stopper in Polished Nickel

ROHL®

Brass Stainless Steel Disposal Stopper in Polished Nickel

  • Fast #
  • Part #R745PN
  • Item #7921648
  • Manufacturer Part #745PN
4.4 out of 5 Customer Rating
Brand image
ROHL®

Brass Stainless Steel Disposal Stopper in Polished Nickel

  • Fast #
  • Part #R745PN
  • Item #7921648
  • Manufacturer Part #745PN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with ISE10082 disposal flange
  • Not compatible with Waste King
  • Fits standard 3 1/2" diameter US drain openings
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ISE Disposals including Sears, KitchenAid and Whirlpool
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/2 in
Diameter:
4-31/64 in
Fitting Size 1:
3-1/2 in
Fitting Size 2:
3-1/2 in
Fitting Sizes:
3-1/2 in
Height:
2 in
IAPMO Listed:
No
Length:
3-1/2 in
Material:
Brass
Product Type:
Disposal Stopper
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Size:
2 in x 3-1/2 in
Strainer Size:
3-1/2 in
UL Listed:
No
UPC:
824438386808
Width:
3-1/2 in