This product requires certification to purchase.

Brass Wall Outlet in Tuscan Brass

ROHL®

Brass Wall Outlet in Tuscan Brass

  • Fast #
  • Part #RV00222TCB
  • Item #7053959
  • Manufacturer Part #V00222TCB
5 out of 5 Customer Rating
Brand image
ROHL®

Brass Wall Outlet in Tuscan Brass

  • Fast #
  • Part #RV00222TCB
  • Item #7053959
  • Manufacturer Part #V00222TCB
5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass construction
  • For flexible hose connection
  • " female NPT inlet, " male outlet
  • Inca Brass not available
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Depth:
2 in
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Part Type:
Wall Outlet
Height:
2-1/2 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
826712010119