Multi Function Showerhead in Unlacquered Brass
Campo™ Multi Function Showerhead in Unlacquered Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-function spray patterns - Classic Spray, Champagne, Massage
- 2.0 gpm
- All brass construction
- 1/2 in female connection
- Anti-calcium components
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Campo™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Depth:
- 4-5/16
- Diameter:
- 4-3/32
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Multi
- Spray Type:
- Champagne, Massage
- UPC:
- 824438321007
- WaterSense Labeled:
- No
- Width:
- 4-3/32