Hand Shower Hose in Tuscan Brass
Campo™ Hand Shower Hose in Tuscan Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flexible 69" metal hose
- PVC lined
- Does not warp or stretch
- High resistance to pressure and heat
- 1/2" female connections
- Hose for D96001
- Extended length option to A40/1 hose
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Campo™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 68 in
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 826712000103
- WaterSense Labeled:
- No