Multi Function Showerhead in Tuscan Brass
Campo™ Multi Function Showerhead in Tuscan Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 3-function spray patterns
- - Classic Spray
- - Champagne
- - Massage
- ABS construction
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- 1/2" female inlet with swivel connection
- Flow rate 2.0 GPM*
- Anti-calcium components
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Campo™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Depth:
- 4-5/16 in
- Diameter:
- 4-11/32 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-35/64 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Champagne, Massage
- UL Listed:
- No
- UPC:
- 824438096707
- WaterSense Labeled:
- Yes
- Width:
- 4-3/32 in