This product requires certification to purchase.

Round Closed Towel Ring in Inca Brass

ROHL®

Campo™ Round Closed Towel Ring in Inca Brass

  • Fast #
  • Part #RROT4IB
  • Item #1611117
  • Manufacturer Part #ROT4IB
3.5 out of 5 Customer Rating
Brand image
ROHL®

Campo™ Round Closed Towel Ring in Inca Brass

  • Fast #
  • Part #RROT4IB
  • Item #1611117
  • Manufacturer Part #ROT4IB
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes mounting hardware
  • Projection: 2-3/4"
  • 2 3/4" projection
  • Requires Certification
Dimensions & Measurements
Depth
2-3/4 in
Diameter
6-1/2 in
Height
6-1/4 in
Projection
2-3/4 in
Width
6-1/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Campo™
Color Finish Category
Brass Tones
Color Finish Name
Inca Brass
Installation Type
Wall Mount
Material
Die Cast Metal
Mount Type
Wall
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Ring Type
Closed
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
Yes
UPC
824438030091