Round Closed Towel Ring in Tuscan Brass
Campo™ Round Closed Towel Ring in Tuscan Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- Mounting hardware included
- 6" diameter ring
- 2 11/16" projection
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-5/64 in
- Base Plate Width:
- 2-5/64 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Campo™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-11/16 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 824438329331
- Width:
- 6 in