This product requires certification to purchase.

Single Function Hand Shower in Matte Black

ROHL®

Campo™ Single Function Hand Shower in Matte Black

  • Fast #
  • Part #R0126SBHS1MB
  • Item #9378574
  • Manufacturer Part #0126SBHS1MB
5 out of 5 Customer Rating
Brand image
ROHL®

Campo™ Single Function Hand Shower in Matte Black

  • Fast #
  • Part #R0126SBHS1MB
  • Item #9378574
  • Manufacturer Part #0126SBHS1MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • C7135single-function handshower
  • 1.8 GPM
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Campo™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-1/2 in
Hand Shower Flow Rate:
1.8 gpm
Height:
30-23/32 in
Hose Included:
Yes
Hose Length:
59 in
Length:
30-23/32 in
Pause Control:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Single
Slide Bar Height:
28-11/16 in
UPC:
824438588387