Single Function Hand Shower in Polished Nickel
Campo™ Single Function Hand Shower in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete with the following items:
- - A8074IW: Slide bar with hand-shower holder
- - C7135:Single-function brass hand-shower
- - 16295:Flexible 59" metal hose
- - 33640: Wall outlet
- Brass construction
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Campo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-3/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Knob
- Height:
- 9-7/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Slide Bar Height:
- 30-23/32 in
- UL Listed:
- No
- UPC:
- 824438588394
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in