Single Function Showerhead in Inca Brass
Campo™ Single Function Showerhead in Inca Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- 3-function spray patterns: rain, mist, massage
- 1/2" female connection
- Cleaning wrench included
- 2.5 GPM
- Flow rate 2.0 GPM*
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Campo™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Height:
- 3-3/16 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 824438106949
- WaterSense Labeled:
- Yes
- Width:
- 8 in