This product requires certification to purchase.

Single Function Showerhead in Tuscan Brass

ROHL®

Campo™ Single Function Showerhead in Tuscan Brass

  • Fast #
  • Part #R10798TCB
  • Item #4491803
  • Manufacturer Part #1079/8TCB
5 out of 5 Customer Rating
Brand image
ROHL®

Campo™ Single Function Showerhead in Tuscan Brass

  • Fast #
  • Part #R10798TCB
  • Item #4491803
  • Manufacturer Part #1079/8TCB
5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single-function rain showerhead
  • Faceplate diameter: 11-5/8"
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Unique design
  • Inlet: 1/2" female with swivel connection
  • Flow rate: 2 gpm
  • Brass construction
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Campo™
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Diameter:
11-5/8
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
2-3/16
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Rain
UPC:
824438249837
WaterSense Labeled:
Yes