This product requires certification to purchase.

Single Function Showerhead in Unlacquered Brass

ROHL®

Campo™ Single Function Showerhead in Unlacquered Brass

  • Fast #
  • Part #R10758ULB
  • Item #7526768
  • Manufacturer Part #1075/8ULB
5 out of 5 Customer Rating
Brand image
ROHL®

Campo™ Single Function Showerhead in Unlacquered Brass

  • Fast #
  • Part #R10758ULB
  • Item #7526768
  • Manufacturer Part #1075/8ULB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1 function
  • 1.8 gpm at 60 psi
  • Rough valve sold separately - Order U.3230R lever wall rough valve
  • Order U.3231R cross wall rough valve
  • 1 1/4 in extension kit is U.3243, must order two pieces to extend both hot and cold valves
  • 5/8 in extension kit is U.3243S, must order two pieces to extend both hot and cold valves
  • 8 in faceplate
  • All brass construction
  • Elastomer nozzles for easy cleaning of mineral build-up
  • Unique design
  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
2.0 gpm
Characteristics & Features
Collection
Campo™
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Material
Brass
Faucet Mount
Ceiling Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UPC
824438124097