Single Function Showerhead in Unlacquered Brass
Campo™ Single Function Showerhead in Unlacquered Brass
Product Details
Product Details
- Adjustable dial allows for infinite number of spray settings
- 1.8 gpm at 60 PSI
- 3/4 in.F to 1/2 in. M adaptor available see part # U.5399
- 1/2 in. female inlet with swivel connection
- Multi-function showerhead with infinite control to customize your showering experience
- Calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- Brass construction delivers the utmost in beauty, durability and long-lasting performance
- Unlacquered Brass, French Brass and Satin Unlacquered Brass are living finishes which lead them to naturally age over time and develop a patina unique to its environment
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Campo™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Depth:
- 5
- Diameter:
- 3-5/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 5
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Spray Type:
- Jet
- UPC:
- 826712008819
- WaterSense Labeled:
- No
- Width:
- 3-5/8