This product requires certification to purchase.

Single Handle Pressure Balancing and Thermostatic Valve Trim in Polished Nickel

ROHL®

Campo™ Single Handle Pressure Balancing and Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RTCP45W1ILPN
  • Item #9798685
  • Manufacturer Part #TCP45W1ILPN
4.9 out of 5 Customer Rating
Brand image
ROHL®

Campo™ Single Handle Pressure Balancing and Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RTCP45W1ILPN
  • Item #9798685
  • Manufacturer Part #TCP45W1ILPN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Elegant and beautifully-designed shower control creates a stunning, thoughtful shower design
  • Innovative engineering perfectly balances temperature, pressure and flow-in both high- and low-pressure environments-delivering a predictable, optimal and sensorial shower experience
  • Combines both thermostatic and pressure balance technologies in one valve
  • No need to plumb in a separate shut-off or diverter valve, allowing for a more streamlined shower design with less clutter on the wall
  • Set it and forget it temperature memory
  • Supports up to 5 functions allowing you to run 3 independent functions with 2 running at the same time
  • Cartridge is included with trim
  • Compatible House of Rohl® R45 rough-in valve supports a flow rate of 6.3 gpm at 60 psi for an immersive shower experience
  • Must order compatible House of Rohl® R45 thermostatic and pressure balance rough-in valve separately
  • All necessary mounting hardware included
  • Requires Certification
Dimensions & Measurements
Depth
3-1/2 in
Escutcheon Height
6-1/4 in
Escutcheon Width
6-1/4 in
Height
6-1/4 in
Length
6-1/4 in
Width
6-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Campo™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Trim Only
Yes
Valve Trim Type
Pressure Balancing, Thermostatic
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
IAPMO Listed
Yes
Product Type
Valve Trim
UPC
824438600409