This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

ROHL®

Campo™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #RA3431ILAPC2
  • Item #7804082
  • Manufacturer Part #A3431ILAPC-2
5 out of 5 Customer Rating
Brand image
ROHL®

Campo™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #RA3431ILAPC2
  • Item #7804082
  • Manufacturer Part #A3431ILAPC-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Campo™ Collection is named for the Piazza del Campo in Siena, Italy. Here a vast system of conduits and aqueducts, built in 1419, converged in the famous Fonte Gaia, or Fountain of the World. Campo carries through this inspiration in every detail.
  • From the base of the neck, to the crosshatch knurling on the spout, to handles modeled after valve wheels, Campo brilliantly reimagines the industrial design system used in conduits. Campo’s clean, minimalist design is a statement-making stand-out, perfect for kitchens with modern or transitional panache.
  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Flow rate of 1.8 GPM/6.7 LPM at 60 PSI for effective cleaning while optimizing water usage
  • Retractable pull-down metal hand spray with secure docking system
  • Swivel spout rotates for greater sink accessibility
  • Nylon braided hose delivers quieter functionality
  • Ceramic disc cartridge for durability and long-lasting performance
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
  • Water activates by pushing handle inwards toward spout
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Campo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
16-3/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-31/32 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
9-3/16 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Supply Lines Included:
Yes
UL Listed:
No
UPC:
824438386051