Single Handle Pull Down Kitchen Faucet in Tuscan Brass
Campo™ Single Handle Pull Down Kitchen Faucet in Tuscan Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual-spray functionality with ability to toggle between stream and spray settings
- Flow rate of 1.8 gpm at 60 psi for effective cleaning while optimizing water usage
- Retractable pull-down metal hand spray with secure docking system
- Swivel spout rotates for greater sink accessibility
- Nylon braided hose delivers quieter functionality
- Ceramic disc cartridge for durability and long-lasting performance
- Requires 2-1/2 in clearance from backsplash to center of faucet hole
- Unlacquered Brass, French Brass and Satin Unlacquered Brass are living finishes which lead them to naturally age over time and develop a patina unique to its environment
- Water activates by pushing handle inwards toward spout
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Campo™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 9-3/16 in
- Spout Reach:
- 9-1/4 in
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 824438584044