This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Unlacquered Brass

ROHL®

Campo™ Single Handle Pull Down Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RCP56D1IWULB
  • Item #9378720
  • Manufacturer Part #CP56D1IWULB
3.3 out of 5 Customer Rating
Brand image
ROHL®

Campo™ Single Handle Pull Down Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RCP56D1IWULB
  • Item #9378720
  • Manufacturer Part #CP56D1IWULB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Flow rate of 1.8 GPM at 60 PSI for effective cleaning while optimizing water usage
  • Retractable pull-down metal hand spray with secure docking system
  • Swivel spout rotates for greater sink accessibility
  • Nylon braided hose delivers quieter functionality
  • Ceramic disc cartridge for durability and long-lasting performance
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
  • Unlacquered Brass, French Brass and Satin Unlacquered Brass are living finishes which lead them to naturally age over time and develop a patina unique to its environment
  • Water activates by pushing handle inwards toward spout
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
1.8 gpm
Spout Height
9-1/4 in
Spout Reach
9-1/4 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Campo™
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
824438584051