Three Handle Floor Mount Tub Filler with Handshower in Polished Nickel
Campo Three Handle Floor Mount Tub Filler with Handshower in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-jet anti-calcium handshower at 1.8 gpm at 60 psi
- 6.6 gpm at 60 psi
- 1/2" female NPT inlet
- 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two
- Brass construction
- Maximum male stub out 9/16" for floor legs
- Floor legs cannot be cut down
- 59" length flexible metal hose
- Floor mount exposed two handle tub filler with handshower holder bracket and single-function ABS handshower
- Kit includes ZA386 floor legs
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Campo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 35-3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 35-3/4 in
- Hose Length:
- 59 in
- Installation Type:
- Floor Mount
- Number of Handles:
- Three Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 33-1/4 in
- Spout Type:
- Fixed
- Spray Type:
- Spray
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/2 in
- UPC:
- 824438350335
- WaterSense Labeled:
- No