This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

ROHL®

Campo Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RA3318ILSTN2
  • Item #7524897
  • Manufacturer Part #A3318ILSTN-2
3.9 out of 5 Customer Rating
Brand image
ROHL®

Campo Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RA3318ILSTN2
  • Item #7524897
  • Manufacturer Part #A3318ILSTN-2
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Matching tub filler A3314IL
  • 1.2 GPM
  • Lift rod drain assembly included with faucet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Campo
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-29/32 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-23/64 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
3 in
Spout Reach:
6-11/16 in
Spout Type:
Fixed
UPC:
824438349070
WaterSense Labeled:
Yes