Wall Mount Toilet Tissue Holder in Polished Nickel
Campo™ Wall Mount Toilet Tissue Holder in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- Mounting hardware included
- Accommodates oversized TP rolls
- 3 21/64" projection
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Campo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-21/64 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-53/64 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-57/64 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-21/64 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438329355
- Valve Body Material:
- Brass
- Width:
- 5-57/64 in