31-1/2 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink in Black Stainless Steel
Caswell® 31-1/2 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 30" x 18" x 10" deep (internal dimensions)
- Fully insulated using “quiet coat” sound deadening technology
- Commercial grade, 16 gauge 18/10 Type 304 Stainless Steel
- Zero-edge side walls with Tangent Edge®, easy to clean bottom edge radius
- ROHL brand logo
- Standard 3 1/2" diameter US drain opening
- Brackets included
- Stainless Copper features the look of Copper with the durability of Stainless
- 31 1/2" x 19 1/2" x 10" deep (external dimensions)
- 33" minimum cabinet size
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Caswell®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- No
- Length:
- 31-1/2 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 18 in x 10 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 824438348417
- Width:
- 19-1/2 in