This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Tuscan Brass

ROHL®

Caswell® Wall Mount Toilet Tissue Holder in Tuscan Brass

  • Fast #
  • Part #RROT8TCB
  • Item #1435308
  • Manufacturer Part #ROT8TCB
3.1 out of 5 Customer Rating
Brand image
ROHL®

Caswell® Wall Mount Toilet Tissue Holder in Tuscan Brass

  • Fast #
  • Part #RROT8TCB
  • Item #1435308
  • Manufacturer Part #ROT8TCB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Accommodates oversized toilet paper rolls
  • Includes mounting hardware
  • Solid metal die cast construction
  • Projection: 3-1/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/2 in
CARB OTC LEED Compliant:
No
Collection:
Caswell®
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Depth:
2-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6 in
Material:
Die Cast Metal
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
2-1/2 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438030220
Valve Body Material:
Brass
Width:
6 in