This product requires certification to purchase.

Ceiling Mount Shower Arm in Inca Brass

ROHL®

Ceiling Mount Shower Arm in Inca Brass

  • Fast #
  • Part #R15056IB
  • Item #1704958
  • Manufacturer Part #1505/6IB
4.1 out of 5 Customer Rating
Brand image
ROHL®

Ceiling Mount Shower Arm in Inca Brass

  • Fast #
  • Part #R15056IB
  • Item #1704958
  • Manufacturer Part #1505/6IB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Italian Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Length: 6"
  • Supply plus 1/2" outlet connection
  • Ceiling connected
  • Finished brass
  • Length cannot be cut down
  • Modern style escutcheon available, order ROGSCO14, not available in Old Iron
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Italian Brass
Diameter:
2-9/16 in
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
6-11/16 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shower Arm Reach:
6-11/16 in
UPC:
824438066113
WaterSense Labeled:
No