This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Satin Nickel

ROHL®

Cinquanta Single Handle Kitchen Faucet with Side Spray in Satin Nickel

  • Fast #
  • Part #RA365011LMWSSTN2
  • Item #4263787
  • Manufacturer Part #A3650/11LMWSSTN-2
4.4 out of 5 Customer Rating
Brand image
ROHL®

Cinquanta Single Handle Kitchen Faucet with Side Spray in Satin Nickel

  • Fast #
  • Part #RA365011LMWSSTN2
  • Item #4263787
  • Manufacturer Part #A3650/11LMWSSTN-2
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Ceramic disc control cartridge
  • Column swivel spout reach: 11"
  • 4" deep deck extension kit, order part # C7555EXT
  • Hole cutouts: 2 x 1-3/8"
  • Flow rate: 1.5 gpm
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Maximum installation depth on deck: 2-11/64"
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
11 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-7/16 in
Spout Height
8-1/4 in
Spout Reach
11 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Supply Lines Included
Yes
Characteristics & Features
Collection
Cinquanta
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
2 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
Yes
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
824438236608