This product requires certification to purchase.

2-1/2 in. Screw Only for Za33Bo Volume Control Rough Valve

ROHL®

Cisal 2-1/2 in. Screw Only for Za33Bo Volume Control Rough Valve

  • Fast #
  • Part #RZZ93342004
  • Item #4055343
  • Manufacturer Part #ZZ93342004
3.1 out of 5 Customer Rating
Brand image
ROHL®

Cisal 2-1/2 in. Screw Only for Za33Bo Volume Control Rough Valve

  • Fast #
  • Part #RZZ93342004
  • Item #4055343
  • Manufacturer Part #ZZ93342004
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
2-1/2 in
Characteristics & Features
Brand Model Compatibility
Za33Bo Volume Control Rough Valve
Collection
Cisal
Faucet Part Type
Screw
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
824438217157