ROHL®
Cisal 2 Robe Hook in Satin Nickel
Part #RCIS7DSTN | Item #1612293 | Manufacturer Part #CIS7DSTN
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1
How to get it:
Product Details
- Includes mounting hardware
- Projection: 4-1/2"
- 4 1/2" projection
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Cisal
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 4-1/2 in
Height: 3-3/4 in
IAPMO Listed: No
Installation Type: Wall Mount
Material: Diecast Metal
Mount Type: Wall
Number of Hooks: 2
Overall Height: 2-1/4 in
Overall Width: 4-1/2 in
Projection: 4-1/2 in
Width: 4 in