This product requires certification to purchase.

4 in. Brass Deck Union in Italian Brass

ROHL®

Cisal 4 in. Brass Deck Union in Italian Brass

  • Fast #
  • Part #RAR00380IB
  • Item #1705240
  • Manufacturer Part #AR00380-IB
4.6 out of 5 Customer Rating
Brand image
ROHL®

Cisal 4 in. Brass Deck Union in Italian Brass

  • Fast #
  • Part #RAR00380IB
  • Item #1705240
  • Manufacturer Part #AR00380-IB
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Italian Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6-1/2" reach
  • 2-7/8" projection
  • For exposed tub filler (AC7XA1401)
  • Not eccentric-fixed center to center measurement
  • Not eccentric, has a fixed center-to-center measurement
  • 5 29/32" center to center
  • Vertical extension not available
  • For exposed tub fillers
  • Order C5574EXT for use with A1401, A1801, A1901, A2101, A2701
  • Requires Certification

Documents


Specifications

Color Finish Name:
Italian Brass
End Connection 1:
Female
End Connections:
Female
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
4 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438075108