6 in. Brass Wall Union in Polished Nickel
Cisal 6 in. Brass Wall Union in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6" eccentric unions
- 1/2" NPSM x 3/4" NPSM
- Center to center 3-1/2" to 10"
- For iron tub installations
- For exposed tub filler AC7X
- Contains germ fighting Triclosan
- No rinsing, no drying, no residue
- Also ideal for cleaning tools, work in process and for spills
Documents
Specifications
- Application:
- Residential
- Collection:
- Cisal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Wall Union
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438075153