This product requires certification to purchase.

6 in. Brass Wall Union in Satin Nickel

ROHL®

Cisal 6 in. Brass Wall Union in Satin Nickel

  • Fast #
  • Part #RZZ93535021APC
  • Item #1705281
  • Manufacturer Part #ZZ93535021-APC
3.1 out of 5 Customer Rating
Brand image
ROHL®

Cisal 6 in. Brass Wall Union in Satin Nickel

  • Fast #
  • Part #RZZ93535021APC
  • Item #1705281
  • Manufacturer Part #ZZ93535021-APC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eccentric unions: 6"
  • Connections: 1/2" NPSM x 3/4" NPSM
  • Center to center: 3-1/2" to 10"
  • For iron tub installations
  • 2" round escutcheons
  • For exposed tub fillers
  • Order C5574EXT for use with A1401, A1801, A1901, A2101, A2701
  • Requires Certification

Specifications

Application:
Residential
Collection:
Cisal
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Part Type:
Wall Union
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Installation Type:
Wall Mount
Length:
6 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438075139