This product requires certification to purchase.

7-1/2 in. Screw

ROHL®

Cisal 7-1/2 in. Screw

  • Fast #
  • Part #RZZ95087000
  • Item #3770273
  • Manufacturer Part #ZZ95087000
5 out of 5 Customer Rating
Brand image
ROHL®

Cisal 7-1/2 in. Screw

  • Fast #
  • Part #RZZ95087000
  • Item #3770273
  • Manufacturer Part #ZZ95087000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Cisal
Depth:
4 in
Faucet Part Type:
Screw
Installation Type:
Wall Mount
Length:
7-1/2 in
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438183711
WaterSense Labeled:
No