Cisal 7 Tub Spout Cisal In Polished Chrome

Part #RAC24APC  |  Item #1435340  |  Manufacturer Part #AC24-APC

$150.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Spout reach: 7"
  • Connection: 1/2" female NPT
  • 7" reach

Specifications

ADA Compliant: No

Collection: Cisal

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Installation Type: Wall Mount

Material: Brass

Overall Width: 20-1/2 in

Shape: Round

Spout Reach: 7 in

Spout Type: Non-Diverter

Tub Spout Reach: 7 in

WaterSense Labeled: No

Width: 2-19/50 in