1 in. Extension Kit in Polished Nickel
Cisal Arcana 1 in. Extension Kit in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1705-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- AC7, DS27
- Collection:
- Cisal Arcana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-3/4 in
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1 in
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438040083
- WaterSense Labeled:
- No
- Width:
- 3 in