This product requires certification to purchase.

1/2 x 3/4 in. Brass Wall Union in Satin Nickel

ROHL®

Cisal Arcana 1/2 x 3/4 in. Brass Wall Union in Satin Nickel

  • Fast #
  • Part #RZZ9314302A2STN
  • Item #2117862
  • Manufacturer Part #ZZ9314302A/2-STN
3.4 out of 5 Customer Rating
Brand image
ROHL®

Cisal Arcana 1/2 x 3/4 in. Brass Wall Union in Satin Nickel

  • Fast #
  • Part #RZZ9314302A2STN
  • Item #2117862
  • Manufacturer Part #ZZ9314302A/2-STN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For wall applications
  • Includes 2" round escutcheon
  • Connections: 1/2" NPSM x 3/4" NPSM
  • For exposed tub fillers
  • Order C5574EXT for use with A1401, A1801, A1901, A2101, A2701
  • Old Iron finish not available
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Characteristics & Features
Collection
Cisal Arcana
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Part Type
Wall Union
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
824438081307