Cisal Bathroom Sink Faucet with Double Cross Handle in Polished Chrome

Part #RAC95XAPC2  |  Item #3882267  |  Manufacturer Part #AC95X-APC-2

$524.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Flow rate: 1.5 gpm
  • Three hole installation
  • Cross handle
  • 1/4 turn ceramic disc valves
  • Pop-up drain included
  • Color/Finish: Polished Chrome

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Cisal

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliance Level: Lead Law Compliant and Certified

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-1/8 in

Spout Reach: 4-1/8 in

Spout Swivel: 20°

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes