This product requires certification to purchase.

Diverter Tub Spout in Polished Nickel

ROHL®

Cisal Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #RRT8000PN
  • Item #4322412
  • Manufacturer Part #RT8000PN
3.5 out of 5 Customer Rating
Brand image
ROHL®

Cisal Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #RRT8000PN
  • Item #4322412
  • Manufacturer Part #RT8000PN
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spout reach: 7-1/4"
  • Connection: 1/2" IPS female pipe thread
  • Solid metal die cast construction
  • Decorative trim ring diameter: 2-7/8"
  • If using another rough valve other than the RCT-1 a twin ell may be required by the installer
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Cisal
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-1/4 in
Diameter:
2-7/8 in
End Connection 1:
Female
End Connections:
Female
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
6 gpm
GSA Approved:
No
Height:
2-7/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-1/4 in
Material:
Metal
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Reach:
6-3/4 in
Spout Type:
Diverter
Tub Spout Reach:
6-3/4 in
UL Listed:
No
UPC:
824438241435
WaterSense Labeled:
No
Width:
2-7/8 in