ROHL 18 Towel Bar TUBR
Cisal ROHL 18 Towel Bar TUBR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes mounting hardware
- Solid metal die cast construction
- Projection: 3-1/2"
- Projection of bar: 3"
- Length may be cut down
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cisal
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Depth:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Die Cast Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438056459