Towel Shelf in Polished Chrome
Cisal Towel Shelf in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All brass
- Mounting Hardware Included
- Width: 24"
- Towel rack with rail for hanging towels
- 11" projection
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cisal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 23-1/2 in
- Material:
- Die Cast Metal
- Mount Type:
- Wall
- Width:
- 11 in