Tub Spout in Tuscan Brass
Cisal Tub Spout in Tuscan Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" female NPT
- 7" reach
- Spout reach: 7"
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Cisal
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Diameter:
- 2-3/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Overall Width:
- 26-1/2 in
- Shape:
- Round
- Tub Spout Reach:
- 7 in
- WaterSense Labeled:
- No