This product requires certification to purchase.

Wall Mount Tub Spout with 7 in. Spout Reach in Satin Nickel

ROHL®

Cisal Wall Mount Tub Spout with 7 in. Spout Reach in Satin Nickel

  • Fast #
  • Part #RAC24STN
  • Item #1435337
  • Manufacturer Part #AC24-STN
5 out of 5 Customer Rating
Brand image
ROHL®

Cisal Wall Mount Tub Spout with 7 in. Spout Reach in Satin Nickel

  • Fast #
  • Part #RAC24STN
  • Item #1435337
  • Manufacturer Part #AC24-STN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spout reach: 7"
  • Connection: 1/2" female NPT
  • 7" reach
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cisal
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Reach:
7 in
Spout Type:
Non-Diverter
Tub Spout Reach:
7 in
UPC:
824438014701
WaterSense Labeled:
No
Width:
2-19/50 in