Diverter Tub Spout in Inca Brass
Cisal Diverter Tub Spout in Inca Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout reach: 7-1/4"
- Connection: 1/2" IPS female pipe thread
- Solid metal die cast construction
- Decorative trim ring diameter: 2-7/8"
- If using another rough valve other than the RCT-1 a twin ell may be required by the installer
Specifications
- ADA Compliant:
- No
- Collection:
- Cisal
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Diameter:
- 2-7/8 in
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Reach:
- 6-3/4 in
- Spout Type:
- Diverter
- Tub Spout Reach:
- 6-3/4 in
- UPC:
- 824438241466
- WaterSense Labeled:
- No