This product requires certification to purchase.

Wall Mount Tub Spout with Integrated Diverter and 6-3/4 in. Spout Reach in Tuscan Brass

ROHL®

Cisal Wall Mount Tub Spout with Integrated Diverter and 6-3/4 in. Spout Reach in Tuscan Brass

  • Fast #
  • Part #RRT8000TCB
  • Item #4322614
  • Manufacturer Part #RT8000TCB
4.9 out of 5 Customer Rating
Brand image
ROHL®

Cisal Wall Mount Tub Spout with Integrated Diverter and 6-3/4 in. Spout Reach in Tuscan Brass

  • Fast #
  • Part #RRT8000TCB
  • Item #4322614
  • Manufacturer Part #RT8000TCB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spout reach: 7-1/4"
  • Connection: 1/2" IPS female pipe thread
  • Solid metal die cast construction
  • Decorative trim ring diameter: 2-7/8"
  • If using another rough valve other than the RCT-1 a twin ell may be required by the installer
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cisal
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Diameter:
2-7/8 in
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-1/4 in
Material:
Metal
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Reach:
6-3/4 in
Spout Type:
Diverter
Tub Spout Reach:
6-3/4 in
UPC:
824438241459
WaterSense Labeled:
No