This product requires certification to purchase.

24 in. Towel Bar in Polished Nickel

ROHL®

Classic 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #RA1486CPN
  • Item #2892910
  • Manufacturer Part #A1486CPN
4.8 out of 5 Customer Rating
Brand image
ROHL®

Classic 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #RA1486CPN
  • Item #2892910
  • Manufacturer Part #A1486CPN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diameter: 5/8"
  • Includes mounting hardware
  • Brass construction
  • Swarovski® crystal accent
  • Projection: 2-23/64"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Classic
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-23/64 in
Height:
2-23/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-23/64 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438129986