30 in. Wall Mount Towel Bar in Polished Nickel
Classic 30 in. Wall Mount Towel Bar in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- Includes mounting hardware
- Bar diameter: 25/32"
- Projection: 3-3/32"
- May be cut to length required
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438166783