Round Closed Towel Ring in Satin Nickel
Classic Round Closed Towel Ring in Satin Nickel
Product Details
Product Details
- Mounting hardware included
- 6" diameter ring
- Projection of ring is 2 7/16"?
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-5/32 in
- Diameter:
- 6 in
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-5/32 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 824438265233