Tub Filler Spout in Satin Nickel
Compo Tub Filler Spout in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reach: 6-11/32"
- Inlet: 3/4" female NPT
- Brass construction
- If 1/2" required, you may purchase a 3/4" x 1/2" nipple at any hardware store
Specifications
- ADA Compliant:
- No
- Collection:
- Compo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-11/32 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Type:
- Non-Diverter
- Tub Spout Reach:
- 6-11/32 in
- UPC:
- 824438096158
- WaterSense Labeled:
- No