Control and Mixing Cartridge for R2012C and R2014C
Control and Mixing Cartridge for R2012C and R2014C
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- R2012C, R2014C
- Cartridge Type:
- Control, Mixing
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 824438095618
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in